LED Bulb HID, 2 5/8 in dia., 5 1/2 in L

  • Mfr # LED45ED17/750

  • Zoro # G711119067


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED45ED17/750
Zoro #
G711119067
UPC #
662049522112
Country of Origin
China

Dimensions

Length
5 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
2 5/8 in

Details

Item
LED Bulb HID
Voltage
120 to 277V AC
Watts
45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
7,000 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired
Light Distribution
Omnidirectional
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Bulb Beam Angle
360 Degrees
Bulb Designation
LED45ED17/750
Color Rendering Index
70
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI, cULus
Includes
In-Line Fuse
Dimming Type
No Dimming
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
50 Degrees C
Fan Cooling
Active Cooling
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb UL Type
Type B
Lumen Selectable
No
Low Pressure Sodium Wattage Equivalency
70 W
High Pressure Sodium Wattage Equivalency
100 W
Metal Halide Wattage Equivalency
175 W
Bulb Style
Corncob
Bulb Operating Position
Universal Burning

Description

LED Bulb HID, Bulb Dia. 2 5/8 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 7,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 45 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Plastic, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.