Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb PAR16, 3 in L, 6 W, PK6

  • Mfr # LED6DP16W830/35-6PK

  • Zoro # G711119012


product price: $43.19
/pk 6, $7.20/ea

Key Features

Voltage
120V AC
Watts
6 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR16
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED6DP16W830/35-6PK
Zoro #
G711119012
UPC #
662049524444
Country of Origin
China

Dimensions

Length
3 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
3 in
Bulb Dia.
2 in

Details

Item
LED Bulb PAR16
Voltage
120V AC
Watts
6 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR16
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
550 lm
Rated Life
25,000 hr
Light Technology
LED
Three-Way
No
Bulb Finish
Frosted
Standards
cULus, Energy Star
Bulb Power Source
Plug and Play
Rough Service
No
Shatter-Resistant
No
Bulb Designation
LED6DP16W830/35
Light Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
Yes
Color Rendering Index
80
Bulb Beam Angle
35 Degrees
Lumen Selectable
No
Maximum Operating Temperature
40 Degrees C
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
60 W

Description

Package Quantity 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.