LED Bulb PAR30L, 4 5/6 in L, 12 W, PK4

  • Mfr # LED12DP30LVOW830/25-4PK

  • Zoro # G211119123


product price:  $31.55
/pk 4, $7.89/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30L
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DP30LVOW830/25-4PK
Zoro #
G211119123
UPC #
662049522778
Country of Origin
China

Dimensions

Length
4 5/6 in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
3 3/4 in
Overall Length
4 5/6 in

Details

Item
LED Bulb PAR30L
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30L
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
850 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Power Source
Plug and Play
Light Color
White
Three-Way
No
Bulb Beam Angle
25 Degrees
Shatter-Resistant
No
Color Rendering Index
80
Bulb Designation
LED12DP30LVOW830/25
Bulb Finish
Frosted
Rough Service
No
For Enclosed Fixtures
Yes
Standards
cULus
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Operating Temperature
40 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
75 W
Color Selectable
No
UL 1993 Environmental Rating
Wet Location
Lumen Selectable
No

Description

Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.