Zoro Homepage

LED Bulb Plug In, 22 1/2 in L, 17 W

  • Mfr # LED17B2G11/8SC

  • Zoro # G611119105


product price: $22.89
/ea
Sold in multiples of 24 for $549.36

Key Features

Voltage
120 to 277V AC
Watts
17 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
HLBX
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED17B2G11/8SC
Zoro #
G611119105
UPC #
10662049500636
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
22 1/2 in
Overall Length
22 1/2 in
Bulb Dia.
3/4 in

Details

Item
LED Bulb Plug In
Voltage
120 to 277V AC
Watts
17 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
HLBX
Bulb Housing
Glass
Color Temperature
3000K, 3500K, 4000K, 5000K
Dimmable
No
Lumens
2,100 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Finish
Frosted
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Rough Service
No
Bulb Designation
LED17B2G11/830
Light Color
White
Bulb Beam Angle
140 Degrees
Three-Way
No
Light Distribution
Omnidirectional
Standards
cULus, RoHS Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Bulb Power Source
Direct Wired
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
45 Degrees C
Bulb UL Type
Type B
UL 1993 Environmental Rating
Damp Location
Dimming Method
No Dimming
Lumen Selectable
No
Color Selectable
Yes
Dimming Type
No Dimming
Incandescent Wattage Equivalency
40 W

Description

LED Bulb Plug In,22 1/2 in L,17 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.