LED Bulb Plug In, 6 2/3 in L, 10.5 W, PK4

  • Mfr # LED11G24d-H/8SC-4PK

  • Zoro # G508994594


product price:  $78.19
/pk 4, $19.55/ea
Free Shipping & Returns

Key Features

Voltage
Ballast Dependent
Watts
10.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
T14
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED11G24d-H/8SC-4PK
Zoro #
G508994594
UPC #
662049523942
Country of Origin
China

Dimensions

Length
6 2/3 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
6 2/3 in
Bulb Dia.
2 in

Details

Item
LED Bulb Plug In
Voltage
Ballast Dependent
Watts
10.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
T14
Bulb Housing
Plastic
Color Temperature
2700K, 3000K, 3500K, 4000K
Dimmable
No
Lumens
1,100 lm
Rated Life
50,000 hr
Light Technology
LED
Rough Service
No
Bulb Start Type
Regulated Ballast
Standards
cULus
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Three-Way
No
Bulb Finish
Frosted
Bulb Power Source
Requires Separate Ballast
Bulb Designation
LED11G24D-H/8SC
Shatter-Resistant
No
Bulb Beam Angle
115 Degrees
Light Color
White
For Enclosed Fixtures
Yes
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb UL Type
Type A
Lumen Selectable
No
Color Selectable
Yes
Maximum Operating Temperature
40 Degrees C
Incandescent Wattage Equivalency
13 W, 18 W, 26 W
UL 1993 Environmental Rating
Damp Location
Dimming Type
No Dimming
Series
SpectraChoice

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.