Zoro Homepage

LED Lamp HID

  • Mfr # LED/LC/ED23.5M/7SC

  • Zoro # G115508702


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
50 W, 65 W, 80 W
Bulb Shape
ED23-1/2
Bulb Housing
Metal/Polycarbonate
Color Temperature
3000K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/LC/ED23.5M/7SC
Zoro #
G115508702
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
7 3/4 in
Bulb Dia.
3 3/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
50 W, 65 W, 80 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED23-1/2
Bulb Housing
Metal/Polycarbonate
Color Temperature
3000K, 4000K, 5000K
Dimmable
Yes
Lumens
8,200 lm, 10,500 lm, 12,500 lm
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
Omnidirectional
Standards
ANSI, cULus
Bulb Power Source
Direct Wired
Bulb Start Type
Regulated Ballast
Color Rendering Index
70
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Includes
EX39 Socket Adapter, In-Line Fuse, Tether Kit
Lumen Selectable
Yes
Color Selectable
Yes
Bulb Minimum Starting Temperature
-40 Degrees C
UL 1993 Environmental Rating
Damp Location
Series
LumenChoice; SpectraChoice
Bulb UL Type
Type B
Maximum Operating Temperature
50 Degrees C
Bulb Operating Position
Universal Burning
High Pressure Sodium Wattage Equivalency
100 W, 150 W, 200 W
Fan Cooling
Active Cooling
Bulb Style
Corncob
Metal Halide Wattage Equivalency
150 W, 175 W, 250 W

Description

HID Replacement LED Bulb, Bulb Dia. 3 3/4 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 100 W, 150 W, 200 W, Lumens 8,200 lm, 10,500 lm, 12,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, 175 W, 250 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 50 W, 65 W, 80 W, Length 7 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.