Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp HID

  • Mfr # LED/LC/ED37/740

  • Zoro # G215508664


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Voltage
277 to 480V
Watts
200 W, 325 W, 450 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED37
Bulb Housing
Metal/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/LC/ED37/740
Zoro #
G215508664
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
11 1/4 in
Bulb Dia.
5 5/8 in

Details

Item
HID Replacement LED Bulb
Voltage
277 to 480V
Watts
200 W, 325 W, 450 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED37
Bulb Housing
Metal/Polycarbonate
Color Temperature
4000K
Dimmable
Yes
Lumens
35,000 lm, 53,500 lm, 68,000 lm
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
Omnidirectional
Standards
ANSI, cULus
Bulb Power Source
Direct Wired
Bulb Start Type
Regulated Ballast
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Includes
In-Line Fuse, Tether Kit
Color Rendering Index
70
Bulb UL Type
Type B
High Pressure Sodium Wattage Equivalency
400 W, 600 W, 750 W
Series
LumenChoice
UL 1993 Environmental Rating
Damp Location
Bulb Style
Corncob
Color Selectable
No
Maximum Operating Temperature
50 Degrees C
Lumen Selectable
Yes
Bulb Minimum Starting Temperature
-40 Degrees C
Fan Cooling
Active Cooling
Metal Halide Wattage Equivalency
400 W, 750 W, 1,000 W
Bulb Operating Position
Universal Burning

Description

HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape ED37, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 400 W, 600 W, 750 W, Lumens 35,000 lm, 53,500 lm, 68,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, 750 W, 1,000 W, Shatter-Resistant No, Voltage 277 to 480V, Watts 200 W, 325 W, 450 W, Length 11 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.