LED Linear Tube, Med Bi-Pin (G13), T8, 1PK

  • Mfr # LEDLCBDT8/G2/8SC/120-347

  • Zoro # G414846260


product price:  $11.49
/ea
Sold in multiples of 20 for $229.80

Key Features

Voltage
120 to 347V AC
Watts
7 W, 9 W, 11 W
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LEDLCBDT8/G2/8SC/120-347
Zoro #
G414846260
UPC #
662049525533
Country of Origin
China

Dimensions

Length
24 in
Bulb Dia.
1 in
Overall Length
24 in
Nominal Length
2 ft

Details

Item
Linear LED Tube
Voltage
120 to 347V AC
Watts
7 W, 9 W, 11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K, 3500K, 4000K, 5000K
Dimmable
No
Lumens
950 lm, 1,150 lm, 1,350 lm
Rated Life
50,000 hr
Light Technology
LED
Color Rendering Index
80
Standards
cULus Listed
Bulb Start Type
Regulated Ballast
For Enclosed Fixtures
Yes
Bulb Designation
T8
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F
Dimming Type
No Dimming
Lamp Wiring
Double-End
Lumen Selectable
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type B
Incandescent Wattage Equivalency
17 W
Color Selectable
Yes
UL 1993 Environmental Rating
Damp Location

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 17 W, Lumens 950 lm, 1,150 lm, 1,350 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 7 W, 9 W, 11 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V AC, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.