Zoro Homepage

Compact LED Bulb, Clear, R20, White, PK6

  • Mfr # LED5DR20/9SC

  • Zoro # G215754771


product price: $6.35
/pk 6, $1.06/ea

Key Features

Voltage
120
Watts
5.5 W
Bulb Shape
R20
Dimmable
Yes
Lumens
500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5DR20/9SC
Zoro #
G215754771
UPC #
662049525915
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 5/8 in
Overall Length
4 in

Details

Item
LED PAR20
Voltage
120
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
R20
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
Yes
Lumens
500 lm
Light Technology
LED
Bulb Designation
LED5DR20/9SC
Standards
CEC Title 20, cULus Listed
Color Rendering Index
90
Color Selectable
Yes
Lumen Selectable
No
Incandescent Wattage Equivalency
5.5 W
Maximum Operating Temperature
40 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C

Description

Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.