LED PAR38, Selectable CCT, Selectable Be
- Mfr # LED/LC/DP38W/9SC/BC
- Zoro # G224155507
product price:Â
$
17.99
/ea
Sold in multiples of 6 for
$107.94
Key Features
Bulb Beam Angle
25 Degrees , 40 Degrees
Color Rendering Index
90
Watts
9 W, 12 W, 15 W
Maximum Operating Temperature
40 Degrees C
Bulb Base Type
Medium Screw (E26)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED/LC/DP38W/9SC/BC
- Zoro #
- G224155507
- UPC #
- 662049526509
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 4 7/8 in
- Overall Length
- 5 1/4 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Details
- Bulb Beam Angle
- 25 Degrees , 40 Degrees
- Color Rendering Index
- 90
- Watts
- 9 W, 12 W, 15 W
- Maximum Operating Temperature
- 40 Degrees C
- Bulb Base Type
- Medium Screw (E26)
- Voltage
- 120 V AC
- Bulb Shape
- PAR38
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Incandescent Wattage Equivalency
- 75 W, 90 W, 100 W, 120 W
- Standards
- CEC Title 20 Compliant, cULus
- Lumens
- 900 lm, 1,200 lm, 1,450 lm
- Dimmable
- Yes
- Item
- LED
- UL 1993 Environmental Rating
- Wet Location
- Rated Life
- 25,000 hr
- Color Selectable
- Yes
- Bulb Designation
- PAR38
- Lumen Selectable
- Yes
Description
LED PAR38, Selectable CCT, Selectable Be
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.