Zoro Homepage

Compact LED Bulb, Frosted, T8, White

  • Mfr # LED19GX24q-V/8SC

  • Zoro # G515754778


product price: $25.45
/ea

Key Features

Voltage
120 to 347
Watts
10 W, 12 W, 14 W
Bulb Base Type
4-Pin (G24q/GX24q)
Bulb Shape
T8
Color Temperature
3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED19GX24q-V/8SC
Zoro #
G515754778
UPC #
662049525717
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Bulb Dia.
3 5/8 in
Overall Length
36 in

Details

Item
LED Plug In
Voltage
120 to 347
Watts
10 W, 12 W, 14 W
Bulb Base Type
4-Pin (G24q/GX24q)
Bulb Shape
T8
Color Temperature
3000K, 3500K, 4000K, 5000K
Dimmable
No
Lumens
1,400 lm, 1,650 lm, 1,800 lm
Light Technology
LED
Bulb Designation
LED19GX24q-V/8SC
Bulb Power Source
Direct Wired
Standards
cULus Listed
Color Rendering Index
80
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
10 W, 12 W, 14 W
Color Selectable
Yes
Maximum Operating Temperature
45 Degrees C
Bulb UL Type
Type B
Dimming Type
No Dimming
Lumen Selectable
Yes

Description

Compact LED Bulb,Frosted,T8,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.