LED Type B U Lamp U6, T8, G13,5000 K

  • Mfr # LED13BDT8/U6/850

  • Zoro # G701259766


product price: $22.45
/ea
Sold in multiples of 12 for $269.40

Key Features

Light Technology
LED
Bulb Shape
T8
Bulb Base Type
Medium Bi-Pin (G13)
Wattage Equivalency
28/32W LFL
Watts
13 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13BDT8/U6/850
Zoro #
G701259766
UPC #
662049500295
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
22 1/2 in
Bulb Dia.
1 in
Bulb Bend Radius
6 in

Details

Light Technology
LED
Bulb Shape
T8
Bulb Base Type
Medium Bi-Pin (G13)
Wattage Equivalency
28/32W LFL
Watts
13 W
Bulb Designation
LED13BDT8/U6/850
Trade Number
LED13BDT8/U6/850
Light Distribution
Omnidirectional
For Enclosed Fixtures
Yes
Bulb Start Type
Instant
Dimmable
No
For Use With
U-Bend Fluorescent Fixtures
Rough Service
No
Lumens
1,850 lm
Bulb Power Source
Direct Wired
Includes
No Accessories Included
Standards
cULus
Light Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Shatter-Resistant
No
Voltage
120 to 277V AC
Bulb Housing
Glass
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
High Output
No
Bulb Primary Application
General Purpose
Bulb Finish
Frosted
Item
U-Shaped LED Bulb
Rated Life
50,000 hr
Color Rendering Index
80
Energy Star Compliant
No
Color Tuning
No
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
5000K
CA Title 20 Compliant
No
Dimming Type
No Dimming
Lumen Selectable
No
Incandescent Wattage Equivalency
28 W, 32 W
Bulb UL Type
Type B
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Dimming Method
No Dimming

Description

U-Shaped LED Bulb, Trade Number LED13BDT8/U6/850, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 1,850 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 5000K, Color Rendering Index 80, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type B, Voltage 120 to 277V AC, Rough Service No, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.