Linear LED, 120 to 277 V, 36 in L

  • Mfr # LED12ABT8/G3/8SC
  • Zoro # G923649697
product price: 
$
12.59
/ea
Sold in multiples of 25 for $314.75

Key Features

Lumen Selectable
Yes
Color Rendering Index
80
Dimmable
No
Dimming Method
No Dimming
Incandescent Wattage Equivalency
25 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED12ABT8/G3/8SC
Zoro #
G923649697
UPC #
662049526370
Country of Origin
China

Dimensions

Overall Length
36 in
Bulb Dia.
1 in
Nominal Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Lumen Selectable
Yes
Color Rendering Index
80
Dimmable
No
Dimming Method
No Dimming
Incandescent Wattage Equivalency
25 W
Color Temperature
3000K, 3500K, 4000K, 5000K
Maximum Operating Temperature
45 Degrees C
Rated Life
50,000 hr
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Designation
LED12ABT8/G3/8SC
Voltage
120 to 277V
Lumens
1,100 lm, 1,950 lm
Dimming Type
No Dimming
Item
Linear LED
Bulb Base Type
Medium Bi-Pin (G13)
Bulb UL Type
Type A/B
Watts
12 W
Standards
cULus
Color Selectable
Yes
Bulb Shape
T8
UL 1993 Environmental Rating
Damp Location

Description

Linear LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 25 W, Lumens 1,100 lm, 1,950 lm, Nominal Length 36 in, Shatter-Resistant No, Watts 12 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 36 in, Bulb Manufacturers Warranty Length 5 yr

Ratings & reviews