Shop GE LAMPS
See all product information
Create Account
Linear LED, 120 to 347 V, 61 7/8 in L
- Mfr # LED26BDT8/G64/R17d/8SC/120-347
- Zoro # G723649040
product price:Â
$
27.69
/ea
Sold in multiples of 10 for
$276.90
Key Features
Bulb Designation
LED24BDT8/G5/R17d/8SC/120-347
Bulb Shape
T8
Rated Life
50,000 hr
Lumens
3,300 lm, 3,450 lm
UL 1993 Environmental Rating
Damp Location
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED26BDT8/G64/R17d/8SC/120-347
- Zoro #
- G723649040
- UPC #
- 662049526004
- Country of Origin
- China
- Bulb Designation
- LED24BDT8/G5/R17d/8SC/120-347
- Bulb Shape
- T8
- Rated Life
- 50,000 hr
- Lumens
- 3,300 lm, 3,450 lm
- UL 1993 Environmental Rating
- Damp Location
- Bulb UL Type
- Type B
- Standards
- cULus
- Dimming Type
- No Dimming
- Item
- Linear LED
- Color Temperature
- 3500K, 4000K, 5000K, 6500K
- Watts
- 26 W
- Voltage
- 120 to 347V
- Color Selectable
- Yes
- Dimming Method
- No Dimming
- Dimmable
- No
- Bulb Base Type
- Recessed Double Contact (R17d)
- Lumen Selectable
- Yes
- Incandescent Wattage Equivalency
- 80 W
- Bulb Minimum Starting Temperature
- -30 Degrees C
- Color Rendering Index
- 80
- Maximum Operating Temperature
- 55 Degrees C
Description
Linear LED, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 80 W, Lumens 3,300 lm, 3,450 lm, Nominal Length 61 7/8 in, Shatter-Resistant No, Watts 26 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 61 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.