Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Bulb, 14 W, Clear

  • Mfr # LEDLCBDT5/G2/8SC/120-347

  • Zoro # G516608032


product price: $15.69
/ea
Sold in multiples of 20 for $313.80

Key Features

Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-4 Degrees F
Standards
UL 1993
Light Technology
LED
Lamp Wiring
Double-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDLCBDT5/G2/8SC/120-347
Zoro #
G516608032
UPC #
662049526134
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
22 in
Nominal Length
22 in
Bulb Dia.
5/8 in

Details

Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-4 Degrees F
Standards
UL 1993
Light Technology
LED
Bulb Base Type
Miniature Bi-Pin (G5)
Lamp Wiring
Double-End
UL 1993 Environmental Rating
Damp Location
Watts
7 W, 9 W, 11 W
Bulb Finish
Clear
Item
Linear LED Bulb
Color Selectable
Yes
Dimming Type
No Dimming
Incandescent Wattage Equivalency
14 W
Voltage
120 to 347V AC
Bulb Designation
LEDLCBDT5
Maximum Operating Temperature
113 Degrees F
Dimmable
No
Lumen Selectable
Yes
Bulb Shape
T5
Color Temperature
3000K, 3500K, 4000K, 5000K
Series
LumenChoice
Shatter-Resistant
No
Bulb Housing
Glass
Light Color
White
Lumens
950 lm, 1,600 lm
Rated Life
50,000 hr
Bulb UL Type
Type B
Color Rendering Index
80

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 14 W, Lumens 950 lm, 1,600 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 7 W, 9 W, 11 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V AC, Standards UL 1993, UL 1993 Environmental Rating Damp Location, Series LumenChoice, Overall Length 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.