Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Bulb, 2050 lm, 48 in L

  • Mfr # LED13BDT8/G4/8SCXL/120-347

  • Zoro # G811119028


product price: $9.35
/ea
Sold in multiples of 20 for $187.00

Key Features

Voltage
120 to 277V AC
Watts
13 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13BDT8/G4/8SCXL/120-347
Zoro #
G811119028
UPC #
662049525427
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft
Overall Length
48 in

Details

Item
LED Type B T8, Selectable
Voltage
120 to 277V AC
Watts
13 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
1,950 lm
Rated Life
70,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired
Bulb Designation
LED13BDT8/G4/830XL
Shatter-Resistant
No
Bulb Start Type
Instant
Color Rendering Index
80
Standards
cULus, DLC
Indoor/Outdoor Usage
Indoor/Outdoor
Lamp Wiring
Double-End
Bulb Minimum Starting Temperature
-20 Degrees C
Dimming Type
No Dimming
Maximum Operating Temperature
45 Degrees C
Dimming Method
No Dimming
Lumen Selectable
No
Color Selectable
No
Bulb UL Type
Type B
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
32 W

Description

Linear LED Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.