Zoro Homepage

Linear LED Bulb, 5,500 lm

  • Mfr # LED42BDT8/G8/R17d/8SC/120-347

  • Zoro # G721692260


product price: $37.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED42BDT8/G8/R17d/8SC/120-347
Zoro #
G721692260
UPC #
662049525977
Country of Origin
China

Description

Linear LED Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 86 W, Lumens 5,500 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 42 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V AC, UL 1993 Environmental Rating Damp Location, Dimming Type No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.