Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Bulb, 95 W; 110 W, Clear

  • Mfr # LED42BDT8/G8/R17d/8SC/120-347

  • Zoro # G816608077


product price: $35.69
/ea
Sold in multiples of 10 for $356.90

Key Features

Dimming Method
No Dimming
Color Selectable
Yes
Light Technology
LED
Dimming Type
No Dimming
Bulb Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED42BDT8/G8/R17d/8SC/120-347
Zoro #
G816608077
UPC #
662049525977
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Overall Length
96 in
Nominal Length
96 in

Details

Dimming Method
No Dimming
Color Selectable
Yes
Light Technology
LED
Dimming Type
No Dimming
Bulb Finish
Clear
Bulb Shape
T8
Bulb Designation
LED42BDT8
Watts
42 W
Shatter-Resistant
No
Color Temperature
3500K, 4100K, 5000K, 6500K
Series
LumenChoice
Voltage
120 to 347V AC
Incandescent Wattage Equivalency
95 W, 110 W
Rated Life
50,000 hr
Color Rendering Index
80
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Lamp Wiring
Double-End
Standards
UL 1993
Bulb Base Type
Recessed Double Contact (R17d)
Item
Linear LED Bulb
Dimmable
No
Bulb Housing
Glass
Lumens
5,300 lm, 5,500 lm
Light Color
White
Maximum Operating Temperature
113 Degrees F
Bulb UL Type
Type B

Description

Linear LED Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4100K, 5000K, 6500K, Incandescent Wattage Equivalency 95 W, 110 W, Lumens 5,300 lm, 5,500 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 42 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V AC, Standards UL 1993, UL 1993 Environmental Rating Damp Location, Series LumenChoice, Overall Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.