Zoro Homepage

LinearLEDBulb, MinBi-Pin(G5), T5, 14W, 1PK

  • Mfr # LED14BDT5G4830HE

  • Zoro # G611119051


product price: $19.59
/ea
Sold in multiples of 20 for $391.80

Key Features

Voltage
120 to 277V AC
Watts
14 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED14BDT5G4830HE
Zoro #
G611119051
UPC #
10043168521700
Country of Origin
China

Dimensions

Length
46 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
46 in
Bulb Dia.
5/8 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
14 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
2,050 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Designation
LED14BDT5G4830HE
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Start Type
Instant
Standards
cULus, DLC
Color Rendering Index
80
Bulb Power Source
Direct Wired
Shatter-Resistant
No
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
45 Degrees C
Lamp Wiring
Double-End
Bulb UL Type
Type B
Dimming Type
No Dimming
Dimming Method
No Dimming
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
28 W

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 28 W, Lumens 2,050 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus, DLC, UL 1993 Environmental Rating Damp Location, Overall Length 46 in, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.