Zoro Homepage

LinearLEDBulb, MinBi-Pin(G5), T5, 14W, 1PK

  • Mfr # LED14BDT5G4840HE

  • Zoro # G011119026


product price: $19.59
/ea
Sold in multiples of 20 for $391.80

Key Features

Voltage
120 to 277V AC
Watts
14 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED14BDT5G4840HE
Zoro #
G011119026
UPC #
10043168521724
Country of Origin
China

Dimensions

Length
46 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5/8 in
Nominal Length
4 ft
Overall Length
46 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
14 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
2,150 lm
Rated Life
50,000 hr
Light Technology
LED
Standards
cULus, DLC
Indoor/Outdoor Usage
Indoor/Outdoor
Shatter-Resistant
No
Color Rendering Index
80
Bulb Start Type
Instant
Bulb Power Source
Direct Wired
Bulb Designation
LED14BDT5G4840HE
Dimming Type
No Dimming
Bulb UL Type
Type B
Color Selectable
No
Maximum Operating Temperature
45 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
Lamp Wiring
Double-End
Lumen Selectable
No
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
28 W

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 28 W, Lumens 2,150 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus, DLC, UL 1993 Environmental Rating Damp Location, Overall Length 46 in, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.