Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MinBi-Pin(G5), T5, 17W, 1PK

  • Mfr # LED17BDT5/G3/835

  • Zoro # G411119039


product price: $19.89
/ea
Sold in multiples of 20 for $397.80

Key Features

Voltage
120 to 277V AC
Watts
17 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED17BDT5/G3/835
Zoro #
G411119039
UPC #
10043168508138
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
33 in
Overall Length
33 in
Bulb Dia.
5/8 in
Nominal Length
3 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
17 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
2,400 lm
Rated Life
50,000 hr
Light Technology
LED
Color Rendering Index
80
Shatter-Resistant
No
Standards
cULus
Bulb Designation
LED17BDT5/G3/835
Bulb Start Type
Instant
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Direct Wired
Color Selectable
No
Dimming Type
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C
Lamp Wiring
Double-End
Lumen Selectable
No
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
45 Degrees C
Bulb UL Type
Type B
Incandescent Wattage Equivalency
39 W

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 39 W, Lumens 2,400 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 17 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 33 in, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.