Zoro Homepage

LinearLEDBulb, MinBi-Pin(G5), T5, 25W, 1PK

  • Mfr # LED25BDT5/G4/840/CVG

  • Zoro # G011119064


product price: $20.29
/ea
Sold in multiples of 20 for $405.80

Key Features

Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED25BDT5/G4/840/CVG
Zoro #
G011119064
UPC #
10662049523666
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
46 in
Nominal Length
4 ft
Overall Length
46 in
Bulb Dia.
5/8 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
3,400 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Requires Separate Ballast
Color Rendering Index
80
Bulb Designation
LED25BDT5/G4/840/CVG
Standards
cULus, NSF Rated
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Start Type
Instant
Shatter-Resistant
Yes
Color Selectable
No
Lumen Selectable
No
Dimming Type
No Dimming
Lamp Wiring
Double-End
Bulb Minimum Starting Temperature
-15 Degrees C
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
30 Degrees C
Bulb UL Type
Type B
Incandescent Wattage Equivalency
54 W

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 54 W, Lumens 3,400 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 46 in, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.