Zoro Homepage

LinearLEDBulb, SinglePin(Fa8), T8, 34W, 1PK

  • Mfr # LED34BDT8/G/8/835

  • Zoro # G411119077


product price: $34.85
/ea
Sold in multiples of 20 for $697.00

Key Features

Voltage
120 to 277V AC
Watts
34 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED34BDT8/G/8/835
Zoro #
G411119077
UPC #
10043168516119
Country of Origin
China

Dimensions

Length
96 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
96 in
Bulb Dia.
1 in
Nominal Length
8 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
34 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
4,000 lm
Rated Life
50,000 hr
Light Technology
LED
Shatter-Resistant
No
Bulb Start Type
Instant
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Direct Wired
Bulb Designation
LED34BDT8/G/8/835
Standards
cULus, DLC
Lumen Selectable
No
Dimming Method
No Dimming
Bulb UL Type
Type B
Maximum Operating Temperature
45 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
Color Selectable
No
Lamp Wiring
Double-End
Dimming Type
No Dimming
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
59 W

Description

Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 59 W, Lumens 4,000 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 34 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus, DLC, UL 1993 Environmental Rating Damp Location, Overall Length 96 in, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.