LinearLEDBulb, T8, LED, 3-1/2' Nom L, 16 W
- Mfr # LED16BDT8/G42/R17d/8SC/SGN
- Zoro # G925066447
product price:Â
$
22.55
/ea
Key Features
Dimming Type
No Dimming
Color Temperature
3500K, 4000K, 5000K, 6500K
Lumen Selectable
Yes
Standards
cULus Listed
Voltage
120 to 347V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED16BDT8/G42/R17d/8SC/SGN
- Zoro #
- G925066447
- UPC #
- 662049526660
- Country of Origin
- China
Dimensions
- Overall Length
- 39 7/8 in
- Nominal Length
- 3 1/2 ft
- Bulb Dia.
- 1 in
Details
- Dimming Type
- No Dimming
- Color Temperature
- 3500K, 4000K, 5000K, 6500K
- Lumen Selectable
- Yes
- Standards
- cULus Listed
- Voltage
- 120 to 347V
- Bulb Shape
- T8
- Bulb Designation
- T8
- Color Selectable
- Yes
- Rated Life
- 50,000 hr
- Lumens
- 2,100 lm, 2,150 lm, 2,200 lm
- Item
- Linear LED Bulb
- Bulb Base Type
- Recessed Double Contact (R17d)
- Incandescent Wattage Equivalency
- 55 W
- Watts
- 16 W
- Dimming Method
- No Dimming
- Dimmable
- No
- UL 1993 Environmental Rating
- Damp Location
- Color Rendering Index
- 80
- Maximum Operating Temperature
- 55 Degrees C
- Bulb Minimum Starting Temperature
- -30 Degrees C
- Bulb UL Type
- Type B
Description
Linear LED Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 55 W, Lumens 2,100 lm, 2,150 lm, 2,200 lm, Nominal Length 3 1/2 ft, Shatter-Resistant No, Watts 16 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 39 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.