Zoro Homepage

U-SHAPED ADJUSTABLE LED BULB

  • Mfr # LED13BDT8/U/U6/8SC/120-347

  • Zoro # G522603465


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13BDT8/U/U6/8SC/120-347
Zoro #
G522603465
UPC #
662049526363
Country of Origin
China

Description

U-SHAPED ADJUSTABLE LED BULB, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 13 W, Lumens 1,750 lm, 1,800 lm, 1,850 lm, Shatter-Resistant No, Bulb Bend Radius 1 5/8 in, 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3000K, 3500K, 4000K, 5000K, Color Rendering Index 80, Color Selectable Yes, Dimmable No, Light Technology LED, Lumen Selectable Yes, Overall Length 22 5/8 in, Bulb UL Type Type B, Voltage 120 to 347 V, Standards cULus, DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.