
Leather Drivers Gloves, Cow Split Leather, Shirred Elastic Wrist, Keystone Thumb, Tan, 2XL 1 PR
Mfr # GG3092XLC
Zoro # G513363309
product price:Â $19.15
/prKey Features
Color
Tan
Material
Cow Split Leather
Thumb Style
Keystone
Cuff Style
Shirred Elastic Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG3092XLC
Zoro #
G513363309
UPC #
810084965306
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Details
Item
Leather Drivers Gloves
Color
Tan
Material
Cow Split Leather
Thumb Style
Keystone
Cuff Style
Shirred Elastic Wrist
Description
GE Double Extra Large Waterproof Cow Skin Leather Driver Gloves. This is the GE Waterproof Leather Driver Gloves made with Goat Skin. Features Shirred Elastic Wrist. Slip On Glove with Pull Strap. It meets the EN388:2016- 3121X a Standards and also has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.