Leather Drivers Gloves, Cow Split Leather, Shirred Elastic Wrist, Keystone Thumb, Tan, XL 1 PR

  • Mfr # GG309XLC

  • Zoro # G113363297


product price:  $19.15
/pr

Key Features

Color
Tan
Material
Cow Split Leather
Thumb Style
Keystone
Cuff Style
Shirred Elastic Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG309XLC
Zoro #
G113363297
UPC #
810084964040
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Item
Leather Drivers Gloves
Color
Tan
Material
Cow Split Leather
Thumb Style
Keystone
Cuff Style
Shirred Elastic Wrist

Description

GE Extra Large Waterproof Cow Skin Leather Driver Gloves. This is the GE Waterproof Leather Driver Gloves made with Goat Skin. Features Shirred Elastic Wrist. Slip On Glove with Pull Strap. It meets the EN388:2016- 3121X a Standards and also has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.