
Leather Drivers Gloves, Goatskin Premium Leather, Shirred Elastic Wrist, Keystone Thumb, White, XL
Mfr # GG302XLC
Zoro # G613363285
product price:Â $15.75
/prKey Features
Color
White
Material
Goatskin Premium Leather
Thumb Style
Keystone
Cuff Style
Shirred Elastic Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG302XLC
Zoro #
G613363285
UPC #
810084963982
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Details
Item
Leather Drivers Gloves
Color
White
Material
Goatskin Premium Leather
Thumb Style
Keystone
Cuff Style
Shirred Elastic Wrist
Description
GE Extra Large Goat Skin Leather Driver Gloves. This is the GE Leather Driver Gloves made with Goat Skin. Features Shirred Elastic Wrist and Touchscreen finger tips. Slip On Glove with Pull Strap. It meets the EN388:2016- 3123X a Standards and also has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.