Zoro Homepage

LED Bulb, Bug, Outdoor, 100 W Equivalent, Medium Lamp Base, Non-Dimmable, Warm White Light

  • Mfr # 93129711

  • Zoro # G016038315


product price: $14.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129711
Zoro #
G016038315
UPC #
43168540124
Country of Origin
China

Description

GE LED Bulb, Bug, Outdoor, Wattage Rating: 9 W, Lamp Base: Medium, Lamp Material: Glass, Lumens: 800 Lumens, Non-Dimmable, Light Color: Warm White, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 4.43 in L, Incandescent Equivalent: 100 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.