LED Bulb, Decorative, 300 Lumens, 3.5 W, BM Lamp, 40 W Equivalent, E26 Lamp Base, Dimmable, PK2

  • Mfr # 23179

  • Zoro # G116037874


product price: $10.99
/pk 2, $5.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23179
Zoro #
G116037874
UPC #
43168231794
Country of Origin
China

Description

GE LED Bulb, Decorative, Wattage Rating: 3.5 W, 120 V, 13.7 A, Lamp Base: E26, Lamp Shape: BM, Lamp Material: Glass, Lumens: 300 Lumens, Dimmable: Dimmable, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 82, Luminous Intensity: 85.7 Lumens/W, Average Life: 15,000 hr, Beam Angle: 120 deg, Dimensions: 4 in L, Incandescent Equivalent: 40 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.