Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb, Flood/Spotlight, BR40 Lamp, 85 W Equivalent, E26 Lamp Base

  • Mfr # 49527

  • Zoro # G116037829


product price: $16.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49527
Zoro #
G116037829
UPC #
43168495271
Country of Origin
China

Description

GE LED Bulb, Flood/Spotlight, Wattage Rating: 13 W, 120 V, Lamp Base: E26, Lamp Shape: BR40, Lumens: 900 Lumens, Dimmable, Light Color: Daylight White, Color Temperature: 5000 K, Color Rendering Index CRI: 90, Average Life: 15,000 hr, Dimensions: 5.4 in MOL, Incandescent Equivalent: 85 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.