Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb, Flood/Spotlight, R20 Lamp, 45 W Equivalent, E26 Lamp Base, Dimmable

  • Mfr # 45545

  • Zoro # G316037711


product price: $10.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45545
Zoro #
G316037711
UPC #
43168455459
Country of Origin
China

Description

GE LED Bulb, Flood/Spotlight, Wattage Rating: 5 W, 120 V, Lamp Base: E26, Lamp Shape: R20, Lamp Finish: White, Lumens: 450 Lumens, Dimmable, Light Color: Soft White, Color Temperature: 2700 K, Average Life: 15,000 hr, Beam Angle: 115 deg, Dimensions: 2.48 in Dia x 3.89 in L, Incandescent Equivalent: 45 W, Efficiency: 90 Lumens/W, Beam Spread: Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.