Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base

  • Mfr # 93100289

  • Zoro # G816044486


product price: $14.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93100289
Zoro #
G816044486
UPC #
43168502207
Country of Origin
China

Description

GE LED Bulb, General Purpose, Wattage Rating: 9 W, Lamp Base: E26, Lamp Shape: A19, Lamp Finish: Frosted, Lumens: 800 Lumens, Light Color: Daylight/Soft White, Color Temperature: 2700, 5000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 4.43 in L, Incandescent Equivalent: 60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.