LED Bulb, MR11 Lamp, 10 W Equivalent, GU4 Lamp Base, 3000 K Color Temp

  • Mfr # 93129013

  • Zoro # G316044474


product price: $9.69
/ea
Sold in multiples of 4 for $38.76

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129013
Zoro #
G316044474
UPC #
43168524544
Country of Origin
China

Description

GE LED Bulb, Wattage Rating: 2 W, Lamp Base: GU4, Lamp Shape: MR11, Lamp Material: Glass, Lumens: 100 Lumens, Color Temperature: 3000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 2.1 in Dia, Incandescent Equivalent: 10 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.