Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb, S11 Lamp, 7.5 W Equivalent, E26/24 Medium Lamp Base, Clear, Soft White Light

  • Mfr # 93129012

  • Zoro # G416044541


product price: $14.15
/ea
Sold in multiples of 4 for $56.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129012
Zoro #
G416044541
UPC #
43168524537
Country of Origin
China

Description

GE LED Bulb, Wattage Rating: 1 W, 120 V, Lamp Base: E26/24 Medium, Lamp Shape: S11, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 50 Lumens, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 0.6 in Dia x 3 in L, Incandescent Equivalent: 7.5 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.