LED Bulb, Specialty, 800 Lumens, 13 W, T9 Lamp, RX7s Lamp Base, Dimmable

  • Mfr # 93129010

  • Zoro # G716037847


product price: $18.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93129010
Zoro #
G716037847
UPC #
43168524513
Country of Origin
China

Description

GE LED Bulb, Specialty, Wattage Rating: 13 W, 120 V, Lamp Base: RX7s, Lamp Shape: T9, Lumens: 800 Lumens, Dimmable: Dimmable, Light Color: Soft White, Color Temperature: 3000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Beam Angle: 0 deg, Dimensions: 0.6 in Dia x 3 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.