Zoro Homepage

LED Bulb, T10 Lamp, 25 W Equivalent, E26 Medium Lamp Base, Clear, 3000 K Color Temp

  • Mfr # 93129002

  • Zoro # G116038147


product price: $12.99
/ea
Sold in multiples of 4 for $51.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129002
Zoro #
G116038147
UPC #
43168524315
Country of Origin
China

Description

GE LED Bulb, Wattage Rating: 3 W, Lamp Base: E26 Medium, Lamp Shape: T10, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 250 Lumens, Color Temperature: 3000 K, Color Rendering Index CRI: 90, Average Life: 15,000 hr, Dimensions: 7-1/2 in L, Incandescent Equivalent: 25 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.