Zoro Homepage

LED Bulb, T2.5 Lamp, 20 W Equivalent, G4 2-Pin Lamp Base, Non-Dimmable

  • Mfr # 93130146

  • Zoro # G816037686


product price: $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93130146
Zoro #
G816037686
UPC #
43168545778
Country of Origin
China

Description

GE LED Bulb, Wattage Rating: 3 W, 12 V, Lamp Base: G4 2-Pin, Lamp Shape: T2.5, Lamp Material: Glass, Lumens: 320 Lumens, Dimmable: Non-Dimmable, Light Color: Warm White, Color Temperature: 3000 K, Average Life: 15,000 hr, Incandescent Equivalent: 20 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.