Zoro Homepage

LED Bulb, T4 Lamp, 15 W Equivalent, Candelabra Lamp Base, Clear

  • Mfr # 13370

  • Zoro # G516043949


product price: $8.69
/ea
Sold in multiples of 4 for $34.76

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13370
Zoro #
G516043949
UPC #
43168133708
Country of Origin
China

Description

GE LED Bulb, Wattage Rating: 1 W, Lamp Base: Candelabra, Lamp Shape: T4, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 90 Lumens, Light Color: Warm White, Color Temperature: 3000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Incandescent Equivalent: 15 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.