LED Bulb, Track/Recessed, 500 Lumens, 7 W, MR16 Lamp, 50 W Equivalent, GU5.3 Lamp Base

  • Mfr # 93095551

  • Zoro # G616037893


product price:  $14.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93095551
Zoro #
G616037893
UPC #
43168122771
Country of Origin
China

Description

GE LED Bulb, Track/Recessed, Wattage Rating: 7 W, Lamp Base: GU5.3, Lamp Shape: MR16, Lamp Finish: Clear, Lumens: 500 Lumens, Dimmable: Dimmable, Light Color: Bright White, Color Temperature: 3000 K, Color Rendering Index CRI: 80, Average Life: 25,000 hr, Incandescent Equivalent: 50 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.