Zoro Homepage

LED Floodlight, Flood, Spotlight, PAR38 Lamp, 90 W Equivalent, E26 Lamp Base, Yellow Light

  • Mfr # 93100583

  • Zoro # G716054776


product price: $23.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93100583
Zoro #
G716054776
UPC #
43168502771
Country of Origin
China

Description

GE LED Floodlight, Flood, Spotlight, Wattage Rating: 8 W, Lamp Base: E26, Lamp Shape: PAR38, Light Color: Yellow, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Beam Angle: 25 deg, Dimensions: 4.75 in Dia x 5.08 in L, Incandescent Equivalent: 90 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.