Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light Bulb, 3-Way, A19 Lamp, 50, 100, 150 W Equivalent, E26 Medium Lamp Base

  • Mfr # 93129882

  • Zoro # G216037705


product price: $18.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129882
Zoro #
G216037705
UPC #
43168241793
Country of Origin
China

Description

GE LED Light Bulb, 3-Way, Wattage Rating: 5/13/19 W, Lamp Base: E26 Medium, Lamp Shape: A19, Lamp Material: Plastic, Lamp Finish: White, Lumens: 650, 1500, 2155 Lumens, Light Color: Daylight, Color Temperature: 5000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 5.31 in L, Incandescent Equivalent: 50, 100, 150 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.