Shop GE
See all product information
Create Account
LED Light Bulb, A19 Lamp, 40 W Equivalent, E26 Medium Screw Lamp Base, 5000 K Color Temp, 8PK
- Mfr # 37035
- Zoro # G222914090
product price:Â
$
34.79
/pk of 8, $4.35/ea
Key Features
Rated Life
9.1 yr
Wattage Equivalency
40 W
Lumens
420 lm
Dimmable
No
Lamp Finish
Diffuse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37035
- Zoro #
- G222914090
- UPC #
- 043168370356
- Country of Origin
- China
Dimensions
- Length
- 4.37 in
Details
- Rated Life
- 9.1 yr
- Wattage Equivalency
- 40 W
- Lumens
- 420 lm
- Dimmable
- No
- Lamp Finish
- Diffuse
- Light Color
- Daylight
- Lamp Shape
- A19
- Color Temperature
- 5000 K
- Watts
- 5.2 W
- CRI
- 90
- Lamp Base
- E26 Medium Screw
Description
GE LED Light Bulb, Wattage Rating: 5.2 W, Lamp Base: E26 Medium Screw, Lamp Shape: A19, Lamp Finish: Diffuse, Lumens: 420 Lumens, Dimmable: No, Light Color: Daylight, Color Temperature: 5000 K, Color Rendering Index (CRI): 90, Average Life: 9.1 years, Dimensions: 4.37 in L, Incandescent Equivalent: 40 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.