Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light Bulb, A19 Lamp, 60W Equivalent, E26 Medium Screw-In Lamp Base, No, Frosted, Daylight, 8PK

  • Mfr # 46779

  • Zoro # G822433861


product price: $40.99
/pk 8, $5.12/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46779
Zoro #
G822433861
UPC #
043168370486
Country of Origin
China

Description

GE LED Light Bulb, Wattage Rating: 9.5 W, 120 V, Lamp Base: E26 Medium Screw-In, Lamp Shape: A19, Lamp Material: Plastic, Lamp Finish: Frosted, Lumens: 760 Lumens, Dimmable: No, Light Color: Daylight, Color Temperature: 5000 K, Color Rendering Index (CRI): 90, Average Life: 10,000 hr, Dimensions: 2.36 in Dia x 4.2 in L, Incandescent Equivalent: 60 W

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.