Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light Bulb, BR40 Lamp, 85 W Equivalent, E26 Medium Lamp Base, Dimmable, White, Soft White Light

  • Mfr # 49525

  • Zoro # G816037822


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49525
Zoro #
G816037822
UPC #
43168495257
Country of Origin
China

Description

GE LED Light Bulb, Wattage Rating: 13 W, Lamp Base: E26 Medium, Lamp Shape: BR40, Lamp Material: Plastic, Lamp Finish: White, Lumens: 900 Lumens, Dimmable, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Beam Angle: 25 deg, Dimensions: 5.4 in L, Incandescent Equivalent: 85 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.