Zoro Homepage

LED Light Bulb, G40 Lamp, 60 W Equivalent, E26 Medium Lamp Base, Yes, Clear, Soft White Light

  • Mfr # 93116239

  • Zoro # G016037882


product price: $15.15
/ea
Sold in multiples of 3 for $45.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93116239
Zoro #
G016037882
UPC #
43168508865
Country of Origin
China

Description

GE LED Light Bulb, Wattage Rating: 6 W, Lamp Base: E26 Medium, Lamp Shape: G40, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 500 Lumens, Dimmable: Yes, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 90, Average Life: 15,000 hr, Dimensions: 4-1/2 in L, Incandescent Equivalent: 60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.