LED Light Bulb, Spot and Flood, BR40 Lamp, 65 W Equivalent, Yes, Frosted, 3PK
- Mfr # 46979
- Zoro # G922914079
product price:Â
$
53.39
/pk of 3, $17.80/ea
Key Features
Rated Life
10,000 hr
Lamp Finish
Frosted
Color Temperature
2700 K
Dimmable
Yes
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46979
- Zoro #
- G922914079
- UPC #
- 043168469791
- Country of Origin
- China
Dimensions
- Dimensions
- 4.96 in Dia x 6.34 in L
Details
- Rated Life
- 10,000 hr
- Lamp Finish
- Frosted
- Color Temperature
- 2700 K
- Dimmable
- Yes
- Voltage
- 120V
- CRI
- 90
- Lumens
- 950 lm
- Type
- Spot and Flood
- Wattage Rating
- 11.5 W
- Lamp Base
- E26 Medium Screw-In
- Lamp Material
- Plastic
- Wattage Equivalency
- 65 W
- Lamp Shape
- BR40
- Light Color
- Soft White
Description
GE LED Light Bulb, Spot and Flood, Wattage Rating: 11.5 W, 120 V, Lamp Base: E26 Medium Screw-In, Lamp Shape: BR40, Lamp Material: Plastic, Lamp Finish: Frosted, Lumens: 950 Lumens, Dimmable: Yes, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index (CRI): 90, Average Life: 10,000 hr, Dimensions: 4.96 in Dia x 6.34 in L, Incandescent Equivalent: 65 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.