LED Light Bulb, Spot and Flood, PAR38 Lamp, 90 W Equivalent, Yes, Frosted, 6PK
Mfr # 47849
Zoro # G022914115
product price:Â $83.15
/pk 6, $13.86/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47849
Zoro #
G022914115
UPC #
043168478496
Country of Origin
China
Description
GE LED Light Bulb, Spot and Flood, Wattage Rating: 15 W, 120 V, Lamp Base: E26 Medium Screw-In, Lamp Shape: PAR38, Lamp Material: Plastic, Lamp Finish: Frosted, Lumens: 1200 Lumens, Dimmable: Yes, Light Color: Daylight, Color Temperature: 5000 K, Color Rendering Index (CRI): 90, Average Life: 10,000 hr, Beam Angle: 40 deg, Dimensions: 4.8 in Dia x 5.16 in L, Incandescent Equivalent: 90 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.