Zoro Homepage

LED Light Bulb, T25 Tubular Lamp, 300 W Equivalent, E26 Medium Lamp Base

  • Mfr # 93128936

  • Zoro # G916038095


product price: $30.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93128936
Zoro #
G916038095
UPC #
43168523523
Country of Origin
China

Description

GE LED Light Bulb, Wattage Rating: 33 W, 120 V, Lamp Base: E26 Medium, Lamp Shape: T25 Tubular, Lumens: 4500 Lumens, Light Color: Daylight, Color Temperature: 5000 K, Average Life: 15,000 hr, Dimensions: 3.35 in Dia x 6.3 in L, Incandescent Equivalent: 300 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.