Zoro Homepage

Led Soft White A19 Dimmable Light Bulb, 10 W, 4/Pack

  • Mfr # 67615

  • Zoro # G204922631


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Voltage
120 volts
Watts
10 watts
Bulb Shape
A19
Color Temperature
2700 kelvins
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67615
Zoro #
G204922631
UPC #
43168676151
Country of Origin
China

Dimensions

Length
5.13 inches

Details

Voltage
120 volts
Watts
10 watts
Bulb Shape
A19
Color Temperature
2700 kelvins
Dimmable
Yes
Lumens
800
Rated Life
15000 hours
Light Technology
LED
Bulb Finish
Soft White
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
60 watts
Light Color
Soft White

Description

provides soft, warm light. dimmable. energy efficient. mercury-free. medium base. ge leds offer outstanding energy efficiency, long-lasting performance and just-right brightness, all in one package. They're dimmable and illuminate your home with soft, warm light. Use this ge led general purpose light in table lamps, sconces and open fixtures. It's great for frequently used fixtures. Bulb/tube: bulb; bulb/tube technology: dimmable led; bulb/tube type: a19; brightness: 800 lm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.